Motion
80759 FLAP WHEEL TYPE 83 747D 2"X1"X1/4"80 X-WEIGHT

3M
80759 FLAP WHEEL TYPE 83 747D 2"X1"X1/4"80 X-WEIGHT

3M™ Flap Wheel 747D, T83, 2 in x 1 in x 1/4 in, 80 X-weight, 10 per case
Mi Item #03175454
MFR #80759 FLAP WHEEL TYPE 83 747D 2"X1"X1/4"80 X-WEIGHT
Price$29.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80759 FLAP WHEEL TYPE 83 747D 2"X1"X1/4"80 X-WEIGHT

3M™ Flap Wheel 747D, T83, 2 in x 1 in x 1/4 in, 80 X-weight, 10 per case
Mi Item #03175454
MFR #80759 FLAP WHEEL TYPE 83 747D 2"X1"X1/4"80 X-WEIGHT

Mfr description
80759 FLAP WHEEL TYPE 83 747D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend offers excellent cut rate and life for better performance
  • X-weight cotton backing withstands aggressive sanding and grinding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.13/each

Specifications

Dimensions

  • Shank Size  
    1/4 in
  • Wheel Diameter  
    2 in
  • Wheel Width
    1 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Long Description
    The 80759 is a flap wheel constructed with ceramic abrasive material and an 80 grit rating, featuring a 1/4 in shank size, 2 in wheel diameter, 1 in wheel width, a maximum speed of 25000 rpm, and a weight of 0.143 lb, suitable for high-performance grinding and blending.
  • Manufacturer Stock Number
    60440262362
  • Manufacturer Upc Number
    00051144807598
  • Max Rpm
    25000 rpm
  • UPC_NO
    00051144807598
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)