Motion
80949 STIKIT PAPER DISC ROLL 763U 6"XNH P120 F-WEIGHT

3M
80949 STIKIT PAPER DISC ROLL 763U 6"XNH P120 F-WEIGHT

3M™ Stikit™ Paper Disc Roll 763U, 6 in x NH P120 F-weight, 100 discs per roll 4 rolls per case
MI ITEM #03175457
MFR #80949 STIKIT PAPER DISC ROLL 763U 6"XNH P120 F-WEIGHT
List Price$337.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
80949 STIKIT PAPER DISC ROLL 763U 6"XNH P120 F-WEIGHT

3M™ Stikit™ Paper Disc Roll 763U, 6 in x NH P120 F-weight, 100 discs per roll 4 rolls per case
MI ITEM #03175457
MFR #80949 STIKIT PAPER DISC ROLL 763U 6"XNH P120 F-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$337.77/each for your price

Overview

Mfr description
80949 STIKIT PAPER DISC ROLL 763U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide blend self-sharpens at a high rate and has exceptional durability
  • Heavy F-weight paper backing supports heavy-duty sanding and resists tears
  • 3M™ Stikit™ adhesive backing provides ease of disc application and removal
  • Disc rolls offer convenience and reduced cost over individual discs
  • For use with a rotary tool or random orbital sander

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Grit Number
    P120
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010012197
  • Manufacturer Upc Number
    00051144809493
  • UPC_NO
    00051144809493
  • Manufacturer Package Quantity
    100
  • Mounting Type
    Stikit™
  • Overall Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text