Motion
81923 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 5"XNH 60 MIC

3M
81923 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 5"XNH 60 MIC

3M™ Hookit™ Microfinishing Film Disc 268L, 60 Mic, Type D, 5 in x NH, Die 500X, 500 per case
Mi Item #03175477
MFR #81923 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 5"XNH 60 MIC
Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
81923 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 5"XNH 60 MIC

3M™ Hookit™ Microfinishing Film Disc 268L, 60 Mic, Type D, 5 in x NH, Die 500X, 500 per case
Mi Item #03175477
MFR #81923 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 5"XNH 60 MIC

Mfr description
81923 HOOKIT MICROFINISHING FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide delivers close tolerance precision finishes
  • Water-resistant polyester film backing for wet or dry applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.65/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Black
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    60020006932
  • Manufacturer Upc Number
    00051144819232
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051144819232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)