Motion
81924 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 5"XNH 80 MIC

3M
81924 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 5"XNH 80 MIC

3M™ Hookit™ Microfinishing Film Disc 268L, 80 Mic, Type D, 5 in x NH, Die 500X, 500 per case
MI ITEM #03175478
MFR #81924 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 5"XNH 80 MIC
List Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
81924 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 5"XNH 80 MIC

3M™ Hookit™ Microfinishing Film Disc 268L, 80 Mic, Type D, 5 in x NH, Die 500X, 500 per case
MI ITEM #03175478
MFR #81924 HOOKIT MICROFINISHING FILM TYPE D DISC 268L 5"XNH 80 MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.65/each for your price

Overview

Mfr description
81924 HOOKIT MICROFINISHING FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide delivers close tolerance precision finishes
  • Water-resistant polyester film backing for wet or dry applications
  • Hook and loop backing for easy tool attachment and re-use
  • Color coded for ease of selection and reduced risk of error
  • High-strength polyester film backing resin-bonded for durability

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60650031747
  • Manufacturer Upc Number
    00051144819249
  • UPC_NO
    00051144819249
  • Color
    Black
  • Manufacturer Package Quantity
    500
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text