Motion
7010325849

3M
7010325849

Coated Sanding & Finishing Belt - 36 Grit, Ceramic Aluminum Oxide Material, Cloth Backing Material, 30 in Belt Length, 1 in Belt Width
Mi Item #03175482
MFR #7010325849
Price$11.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010325849

Coated Sanding & Finishing Belt - 36 Grit, Ceramic Aluminum Oxide Material, Cloth Backing Material, 30 in Belt Length, 1 in Belt Width
Mi Item #03175482
MFR #7010325849

Mfr description
82252 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.58/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    30 in
  • Belt Width
    1 in
  • Overall Length
    30 in
  • Overall Width
    1 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Moderate stock removal, Surface preparation
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    36
  • Manufacturer Stock Number
    7010325849
  • Manufacturer Upc Number
    00051144822522
  • Product Types
    Cloth Belt
  • UPC_NO
    00051144822522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)