Motion
82317 CLOTH BELT 777F 3"X24"80 YF-WEIGHT L-FLEX

3M
82317 CLOTH BELT 777F 3"X24"80 YF-WEIGHT L-FLEX

3M™ Cloth Belt 777F, 80 YF-weight, 3 in x 24 in, Fabri-lok, L-flex, 50 per case
MI ITEM #03175483
MFR #82317 CLOTH BELT 777F 3"X24"80 YF-WEIGHT L-FLEX
Price$18.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
82317 CLOTH BELT 777F 3"X24"80 YF-WEIGHT L-FLEX

3M™ Cloth Belt 777F, 80 YF-weight, 3 in x 24 in, Fabri-lok, L-flex, 50 per case
MI ITEM #03175483
MFR #82317 CLOTH BELT 777F 3"X24"80 YF-WEIGHT L-FLEX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.52/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    24 in
  • Belt Width
    3 in
  • Overall Length
    24 in
  • Overall Width
    3 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    80
  • Manufacturer Stock Number
    60420007084
  • Manufacturer Upc Number
    00051144823178
  • UPC_NO
    00051144823178

Overview

Mfr description
82317 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
  • Durable resin bond resists heat deterioration, which extends the life of the belt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought