Motion
83451 CLOTH CONE 777F 2"X1-1/2"X1-1/4"80 YF-WEIGHT

3M
83451 CLOTH CONE 777F 2"X1-1/2"X1-1/4"80 YF-WEIGHT

3M™ Cloth Cone 777F, 2 in x 1-1/2 in x 1-1/4 in, 80 YF-weight, 50 per inner 200 per case
Mi Item #03175490
MFR #83451 CLOTH CONE 777F 2"X1-1/2"X1-1/4"80 YF-WEIGHT
Price$9.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83451 CLOTH CONE 777F 2"X1-1/2"X1-1/4"80 YF-WEIGHT

3M™ Cloth Cone 777F, 2 in x 1-1/2 in x 1-1/4 in, 80 YF-weight, 50 per inner 200 per case
Mi Item #03175490
MFR #83451 CLOTH CONE 777F 2"X1-1/2"X1-1/4"80 YF-WEIGHT

Mfr description
83451 CLOTH CONE 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic/aluminum oxide blend self-sharpens with use and cuts with exceptional efficiency
  • Tough YF-weight, polyester cloth backing is water resistant for wet applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.89/each

Specifications

Dimensions

  • Maximum Diameter
    1-1/2 in

Details

  • Abrasive Material
    Ceramic
  • Grit Number
    80
  • Manufacturer Stock Number
    60990158184
  • Manufacturer Upc Number
    00051144834518
  • Material
    Ceramic
  • UPC_NO
    00051144834518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)