Motion
83681 STIKIT FILM DISC 260L 5"XNH DIE# 500X P1200

3M
83681 STIKIT FILM DISC 260L 5"XNH DIE# 500X P1200

Stikit™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, P1200 Grit
Mi Item #03175492
MFR #83681 STIKIT FILM DISC 260L 5"XNH DIE# 500X P1200
Price$1.84/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83681 STIKIT FILM DISC 260L 5"XNH DIE# 500X P1200

Stikit™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, P1200 Grit
Mi Item #03175492
MFR #83681 STIKIT FILM DISC 260L 5"XNH DIE# 500X P1200

Mfr description
83681 STIKIT FILM DISC 260L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Film-backed abrasive discs for standard high-finish auto body sanding applications
  • Durable film backing is tear-resistant and provides a consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.84/dc

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    White
  • Disc Color
    White
  • Grit Number
    P1200
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60010023731
  • Manufacturer Upc Number
    00051144836819
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144836819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)