Motion
84156 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 15MIC

3M
84156 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 15MIC

Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 15 µm Grit, Orange Color
MI ITEM #03175494
MFR #84156 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 15MIC
Your Price$1.70/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84156 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 15MIC

Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 15 µm Grit, Orange Color
MI ITEM #03175494
MFR #84156 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 15MIC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1.70/dc(List $1.95)

Overview

Mfr description
84156 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
  • Open coat construction provides aggressive cut and reduced loading
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Adhesive backing for easy attachment

Specifications

  • Disc Diameter
  • Grit Number
    15 µm
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Color
    Orange
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    7000118208
  • Manufacturer Upc Number
    00051144841561
  • UPC_NO
    00051144841561
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text