Motion
84157 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 20MIC

3M
84157 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 20MIC

3M™ Microfinishing PSA Film Disc 366L, 20 Mic 3MIL, Type D, 5 in x NH, Die 500X, 500 per case
MI ITEM #03175495
MFR #84157 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 20MIC
List Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84157 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 20MIC

3M™ Microfinishing PSA Film Disc 366L, 20 Mic 3MIL, Type D, 5 in x NH, Die 500X, 500 per case
MI ITEM #03175495
MFR #84157 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 20MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.95/each for your price

Overview

Mfr description
84157 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
  • Open coat construction provides aggressive cut and reduced loading
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Adhesive backing for easy attachment

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60020008516
  • Manufacturer Upc Number
    00051144841578
  • UPC_NO
    00051144841578
  • Color
    Red
  • Manufacturer Package Quantity
    500
  • Mounting Type
    Adhesive/PSA
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text