Motion
84161 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 60MIC

3M
84161 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 60MIC

Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 500 Per Pack
MI ITEM #03175498
MFR #84161 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 60MIC
List Price$1.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84161 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 60MIC

Coated Finishing Disc - 5 in Disc Dia, Aluminum Oxide, 500 Per Pack
MI ITEM #03175498
MFR #84161 MICROFINISHING PSA FILM TYPE D DISC 366L 5"XNH 60MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.95/each for your price

Overview

Mfr description
84161 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60440107286
  • Manufacturer Upc Number
    00051144841615
  • UPC_NO
    00051144841615
  • Manufacturer Package Quantity
    500
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text