Motion
84162 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 5"XNH 15 MIC

3M
84162 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 5"XNH 15 MIC

3M™ Hookit™ Microfinishing Film Disc 366L, 15 Mic 3MIL, Type D, 5 in x NH, Die 500X, 50 per inner, 500 per case
Mi Item #03175499
MFR #84162 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 5"XNH 15 MIC
Price$2.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84162 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 5"XNH 15 MIC

3M™ Hookit™ Microfinishing Film Disc 366L, 15 Mic 3MIL, Type D, 5 in x NH, Die 500X, 50 per inner, 500 per case
Mi Item #03175499
MFR #84162 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 5"XNH 15 MIC

Mfr description
84162 HOOKIT MICROFINISHING FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Durable polyester film backing enables close-tolerances and consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.60/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Orange
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    500
  • Manufacturer Stock Number
    60020007476
  • Manufacturer Upc Number
    00051144841622
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051144841622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)