Motion
84167 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 5"XNH 60 MIC

3M
84167 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 5"XNH 60 MIC

3M™ Hookit™ Microfinishing Film Disc 366L, 60 Mic 3MIL, Type D, 5 in x NH, Die 500X, 50 per inner, 500 per case
MI ITEM #03175503
MFR #84167 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 5"XNH 60 MIC
List Price$2.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84167 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 5"XNH 60 MIC

3M™ Hookit™ Microfinishing Film Disc 366L, 60 Mic 3MIL, Type D, 5 in x NH, Die 500X, 50 per inner, 500 per case
MI ITEM #03175503
MFR #84167 HOOKIT MICROFINISHING FILM TYPE D DISC 366L 5"XNH 60 MIC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.60/each for your price

Overview

Mfr description
84167 HOOKIT MICROFINISHING FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Durable polyester film backing enables close-tolerances and consistent finish
  • Hookit™ hook and loop backing allows quick attachment and removal for multi-step finishing processes
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Available in both open coat and dust control

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60440107609
  • Manufacturer Upc Number
    00051144841677
  • UPC_NO
    00051144841677
  • Color
    Red
  • Manufacturer Package Quantity
    500
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text