Motion
7010365201

3M
7010365201

Hookit™ Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 30 µm Grit, Green Color
Mi Item #03175509
MFR #7010365201
Price$2.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010365201

Hookit™ Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 30 µm Grit, Green Color
Mi Item #03175509
MFR #7010365201

Mfr description
84174 HOOKIT MICROFINISHING FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Micron-graded aluminum oxide delivers close tolerance precision finishes
  • Water-resistant polyester film backing for wet or dry applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.65/each

Specifications

Dimensions

  • Backing Weight
    D-Weight
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    0.0030 in, 0.07 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Closed Coat
  • Color
    Green
  • Disc Attachment Type
    Loop
  • Grit Number
    30 µm
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    60650031895
  • Manufacturer Upc Number
    00051144841745
  • Material Application
    AOEM Finish Prep, Clear Coat, Composite, Glass, Hardwood, Intermediate Sanding, Orbital Sanding, Paint, Plastic, Primer, Repair, Softwood, Wood
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    5
  • UPC_NO
    00051144841745
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)