Motion
84181 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 80MIC

3M
84181 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 80MIC

Coated Finishing Disc - 5 in Disc Dia, 4 Per Pack
MI ITEM #03175515
MFR #84181 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 80MIC
List Price$241.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84181 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 80MIC

Coated Finishing Disc - 5 in Disc Dia, 4 Per Pack
MI ITEM #03175515
MFR #84181 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 80MIC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$241.34/each for your price

Overview

Mfr description
84181 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
  • Open coat construction provides aggressive cut and reduced loading
  • Load-resistant coating prevents dust and debris from clogging the disc
  • Adhesive backing for easy attachment

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Backing Material
    Film
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Stock Number
    60440107294
  • Manufacturer Upc Number
    00051144841813
  • UPC_NO
    00051144841813
  • Manufacturer Package Quantity
    4
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought