Motion
84183 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 120MIC

3M
84183 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 120MIC

3M™ Microfinishing PSA Film Disc Roll 366L, 120 Mic 3MIL, Type D, 5 in x NH, Die 500X, 125 discs per roll 4 rolls per case
Mi Item #03175517
MFR #84183 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 120MIC
Price$241.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84183 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 120MIC

3M™ Microfinishing PSA Film Disc Roll 366L, 120 Mic 3MIL, Type D, 5 in x NH, Die 500X, 125 discs per roll 4 rolls per case
Mi Item #03175517
MFR #84183 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 120MIC

Mfr description
84183 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$241.34/each

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Red
  • Disc Color
    Maroon
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    4
  • Manufacturer Stock Number
    60440124547
  • Manufacturer Upc Number
    00051144841837
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144841837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)