Motion
84185 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 180MIC

3M
84185 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 180MIC

Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
Mi Item #03175519
MFR #84185 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 180MIC
Price$193.07/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84185 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 180MIC

Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, 12000 rpm
Mi Item #03175519
MFR #84185 MICROFINISHING PSA FILM TYPE D DISC ROLL 366L 5"XNH 180MIC

Mfr description
84185 MICROFINISHING PSA FILM TYPE D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Precision, micron-graded aluminum oxide abrasive offers a fast cut, long life, and uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.07/rl

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Backing Material
    Film
  • Color
    Red
  • Disc Color
    Black
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    4
  • Manufacturer Stock Number
    60440124588
  • Manufacturer Upc Number
    00051144841851
  • Max Rpm
    12000 rpm
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144841851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)