Motion
84301 CLOTH BELT 777F 1/2"X18"36 YF-WEIGHT

3M
84301 CLOTH BELT 777F 1/2"X18"36 YF-WEIGHT

3M™ Cloth Belt 777F, 36 YF-weight, 1/2 in x 18 in, Fabri-lok, Single-flex, 50 per inner, 200 per case
MI ITEM #03175521
MFR #84301 CLOTH BELT 777F 1/2"X18"36 YF-WEIGHT
List Price$5.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
84301 CLOTH BELT 777F 1/2"X18"36 YF-WEIGHT

3M™ Cloth Belt 777F, 36 YF-weight, 1/2 in x 18 in, Fabri-lok, Single-flex, 50 per inner, 200 per case
MI ITEM #03175521
MFR #84301 CLOTH BELT 777F 1/2"X18"36 YF-WEIGHT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5.88/each for your price

Overview

Mfr description
84301 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
  • Heavyweight polyester backing supports high-pressure applications and can be run wet or dry
  • Contains a grinding aid to reduce heat and increase performance when grinding stainless steel
  • Durable resin bond resists heat deterioration, which extends the life of the belt

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Grit Number
    36
  • Belt Length
    18 in
  • Belt Width
    1/2 in
  • Backing Material
    Cloth
  • Backing Weight
    YF
  • Manufacturer Stock Number
    60410003630
  • Manufacturer Upc Number
    00051144843015
  • UPC_NO
    00051144843015
  • Overall Length
    18 in
  • Overall Width
    0.5 in
  • Color
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought