Motion
7010359772

3M
7010359772

Coated Sanding & Finishing Belt - 80 Grit, Ceramic Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 4 in Belt Width
Mi Item #03175535
MFR #7010359772
Price$44.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010359772

Coated Sanding & Finishing Belt - 80 Grit, Ceramic Aluminum Oxide Material, Cloth Backing Material, 60 in Belt Length, 4 in Belt Width
Mi Item #03175535
MFR #7010359772

Mfr description
85335 CLOTH BELT 777F
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ceramic aluminum oxide grain blend cuts faster and lasts longer than traditional aluminum oxide
  • Produces more parts per belt than traditional aluminum oxide belts, requiring fewer belt changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.36/each

Specifications

Dimensions

  • Backing Weight
    YF
  • Belt Length
    60 in
  • Belt Width
    4 in
  • Overall Length
    60 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Moderate stock removal, Surface preparation
  • Backing Material
    Cloth
  • Color
    Orange
  • Grit Number
    80
  • Manufacturer Stock Number
    60430042691
  • Manufacturer Upc Number
    00051144853359
  • Product Types
    Cloth Belt
  • UPC_NO
    00051144853359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)