Motion
85909 FLEXIBLE DIAMOND PSA SHEET 6058J 2"X40"M74 MIC 2MM FOAM

3M
85909 FLEXIBLE DIAMOND PSA SHEET 6058J 2"X40"M74 MIC 2MM FOAM

3M™ Flexible Diamond PSA Sheet 6058J, 2 in x 40 in M74 Micron 2MM Foam, 1 per case
MI ITEM #03175545
MFR #85909 FLEXIBLE DIAMOND PSA SHEET 6058J 2"X40"M74 MIC 2MM FOAM
List Price$590.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
85909 FLEXIBLE DIAMOND PSA SHEET 6058J 2"X40"M74 MIC 2MM FOAM

3M™ Flexible Diamond PSA Sheet 6058J, 2 in x 40 in M74 Micron 2MM Foam, 1 per case
MI ITEM #03175545
MFR #85909 FLEXIBLE DIAMOND PSA SHEET 6058J 2"X40"M74 MIC 2MM FOAM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$590.09/each for your price

Overview

Mfr description
85909 FLEXIBLE DIAMOND PSA SHEET 6058J
  • For industrial/occupational use only. Not for consumer sale or use.
  • Open dot pattern allows swarf and debris to escape, helping to prevent loading
  • Pressure sensitive adhesive (PSA) backing for easy tool attachment
  • Flexible foam backing
  • Durable abrasive works well on a variety of materials: stone, glass, ceramic, carbide and composites

Specifications

  • Abrasive Type
    Coated
  • Abrasive Material
    Diamond
  • Grit Number
    M74
  • Sheet Length
    40 in
  • Sheet Width
    2 in
  • Backing Material
    Cloth
  • Number of Sheets
    1
  • Mounting Type
    Adhesive/PSA
  • Manufacturer Stock Number
    7010308018
  • Manufacturer Upc Number
    00051144859092
  • UPC_NO
    00051144859092
  • Overall Length
    40 in
  • Overall Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought