Motion
86271 HOOKIT PAPER DISC 216U 5"XNH P400 A-WEIGHT

3M
86271 HOOKIT PAPER DISC 216U 5"XNH P400 A-WEIGHT

Hookit™ Paper Disc - 5.0000 in Disc Dia, Aluminum Oxide, P400 Grit, 12000 rpm
MI ITEM #03175551
MFR #86271 HOOKIT PAPER DISC 216U 5"XNH P400 A-WEIGHT
List Price$1.58/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86271 HOOKIT PAPER DISC 216U 5"XNH P400 A-WEIGHT

Hookit™ Paper Disc - 5.0000 in Disc Dia, Aluminum Oxide, P400 Grit, 12000 rpm
MI ITEM #03175551
MFR #86271 HOOKIT PAPER DISC 216U 5"XNH P400 A-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.58/dc for your price

Overview

Mfr description
86271 HOOKIT PAPER DISC 216U 5"XNH
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Hookit™ discs are easy to change and reuse, maximizing utility for the life of the disc
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Open coat helps to reduce loading
  • Light A-weight paper backing is suitable for finishing
  • Load-resistant coating prevents clogging to optimize cut and disc life

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P400
  • Backing Material
    Paper
  • Max Rpm
    12000 rpm
  • Manufacturer Stock Number
    60650028743
  • Manufacturer Upc Number
    00051144862719
  • UPC_NO
    00051144862719
  • Application
    Finishing, Sanding
  • Color
    Yellow
  • Mounting Type
    Hook & Loop
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought