Motion
86407 FLEXIBLE DIAMOND PSA SHEET 6058J 2"X40"M125 MIC 2MM FOAM

3M
86407 FLEXIBLE DIAMOND PSA SHEET 6058J 2"X40"M125 MIC 2MM FOAM

3M™ Flexible Diamond PSA Sheet 6058J, 2 in x 40 in M125 Micron 2MM Foam, 1 per case
MI ITEM #03175555
MFR #86407 FLEXIBLE DIAMOND PSA SHEET 6058J 2"X40"M125 MIC 2MM FOAM
List Price$623.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
86407 FLEXIBLE DIAMOND PSA SHEET 6058J 2"X40"M125 MIC 2MM FOAM

3M™ Flexible Diamond PSA Sheet 6058J, 2 in x 40 in M125 Micron 2MM Foam, 1 per case
MI ITEM #03175555
MFR #86407 FLEXIBLE DIAMOND PSA SHEET 6058J 2"X40"M125 MIC 2MM FOAM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$623.03/each for your price

Overview

Mfr description
86407 FLEXIBLE DIAMOND PSA SHEET 6058J
  • For industrial/occupational use only. Not for consumer sale or use.
  • Open dot pattern allows swarf and debris to escape, helping to prevent loading
  • Pressure sensitive adhesive (PSA) backing for easy tool attachment
  • Flexible foam backing
  • Durable abrasive works well on a variety of materials: stone, glass, ceramic, carbide and composites

Specifications

  • Abrasive Material
    Diamond
  • Grit Number
    M125
  • Backing Material
    Cloth
  • Color
    Black
  • Manufacturer Stock Number
    60070005156
  • Manufacturer Upc Number
    00051144864072
  • UPC_NO
    00051144864072
  • Overall Length
    40 in
  • Overall Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought