Motion
88528 FLOOR SURFACING DISCS 36 GRIT 6-7/8"X7/8"

3M
88528 FLOOR SURFACING DISCS 36 GRIT 6-7/8"X7/8"

Retail Fixtures & Displays - Resinite™ Abrasive Material, 6-7/8 in Overall Diameter
MI ITEM #03175560
MFR #88528 FLOOR SURFACING DISCS 36 GRIT 6-7/8"X7/8"
Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88528 FLOOR SURFACING DISCS 36 GRIT 6-7/8"X7/8"

Retail Fixtures & Displays - Resinite™ Abrasive Material, 6-7/8 in Overall Diameter
MI ITEM #03175560
MFR #88528 FLOOR SURFACING DISCS 36 GRIT 6-7/8"X7/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.53/each

Specifications

Dimensions

  • Center Hole Diameter
    7/8 in
  • Overall Diameter
    6-7/8 in
  • Weight
    0.07 lb

Details

  • Abrasive Material
    Resinite™
  • Abrasive Type
    Coated
  • Manufacturer Stock Number
    70070727386
  • Manufacturer Upc Number
    00051144885282
  • UPC_NO
    00051144885282

Overview

Mfr description
88528 FLOOR SURFACING DISCS
  • For industrial/occupational use only. Not for consumer sale or use.
  • NA Division product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • CHIM product : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • Construction & Home Improvement Division : retail displays, fixtures for stores, multi product promotions, seasonal or bonus offerings etc.
  • This is an account specific Bulk/Semi finished/Tray/ Clip Strip/ POS Display product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought