Motion
88602 PRO-PAK WETORDRY SANDING SHEETS 88602NA 9"X11" 120C GRIT

3M
88602 PRO-PAK WETORDRY SANDING SHEETS 88602NA 9"X11" 120C GRIT

3M™ Pro-Pak™ Wetordry™ Sandpaper 88602NA, 9 in x 11 in (22.8 cm x 27.9)
MI ITEM #03175582
MFR #88602 PRO-PAK WETORDRY SANDING SHEETS 88602NA 9"X11" 120C GRIT
Price$42.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
88602 PRO-PAK WETORDRY SANDING SHEETS 88602NA 9"X11" 120C GRIT

3M™ Pro-Pak™ Wetordry™ Sandpaper 88602NA, 9 in x 11 in (22.8 cm x 27.9)
MI ITEM #03175582
MFR #88602 PRO-PAK WETORDRY SANDING SHEETS 88602NA 9"X11" 120C GRIT

Mfr description
88602 PRO-PAK WETORDRY SANDING SHEETS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 120C grit
  • Silicon carbide abrasive, a sharp synthetic mineral that cuts fast and smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.73/each

Specifications

Dimensions

  • Backing Weight
    C
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Silicon Carbide
  • Application
    Sanding
  • Grit Number
    120
  • Manufacturer Stock Number
    70070927374
  • Manufacturer Upc Number
    00051144886029
  • Number of Sheets
    25
  • UPC_NO
    00051144886029

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)