Motion
96841 FLAP WHEEL TYPE 84 341D 1"X5/8"X1/4-20 EXT 40 X-WEIGHT

3M
96841 FLAP WHEEL TYPE 84 341D 1"X5/8"X1/4-20 EXT 40 X-WEIGHT

3M™ Flap Wheel 341D, 40 X-weight, Type 84, 1 in x 5/8 in x 1/4-20 EXT, 10 per case
MI ITEM #03175619
MFR #96841 FLAP WHEEL TYPE 84 341D 1"X5/8"X1/4-20 EXT 40 X-WEIGHT
List Price$30.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
96841 FLAP WHEEL TYPE 84 341D 1"X5/8"X1/4-20 EXT 40 X-WEIGHT

3M™ Flap Wheel 341D, 40 X-weight, Type 84, 1 in x 5/8 in x 1/4-20 EXT, 10 per case
MI ITEM #03175619
MFR #96841 FLAP WHEEL TYPE 84 341D 1"X5/8"X1/4-20 EXT 40 X-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.67/each for your price

Overview

Mfr description
96841 FLAP WHEEL TYPE 84 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Cost-effective solution for a wide variety of applications
  • Flexing characteristics of flaps respect contours and irregular surfaces
  • Flap wheels are easy to use, less dependent on operator skill
  • Threaded spindle mount for easy attachment

Specifications

  • Grit Number
    40
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    5/8 in
  • Max Rpm
    30000 rpm
  • Manufacturer Stock Number
    60440199705
  • Manufacturer Upc Number
    00051144968411
  • UPC_NO
    00051144968411
  • Long Description
    The 96841 is a flap wheel constructed with aluminum oxide abrasive material and a 40 grit rating, featuring a 1/4-20 in shank size, 1 in wheel diameter, 5/8 in wheel width, a maximum speed of 30000 rpm, and a weight of 0.15 lb, making it ideal for aggressive grinding in tight spaces.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought