Specifications
Dimensions
- Disc Diameter6 in
- Overall Diameter6 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- Backing MaterialCloth
- ColorBrown
- Grit NumberP240
- Includes Center HoleCenter Hole Not Included
- Manufacturer Package Quantity50
- Manufacturer Stock Number60440202913
- Manufacturer Upc Number00051144976560
- Mounting TypeAdhesive/PSA
- UPC_NO00051144976560
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)