Specifications
Dimensions
- Disc Diameter9 in
- Overall Diameter9 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- Backing MaterialCloth
- ColorBrown
- Grit NumberP100
- Manufacturer Package Quantity50
- Manufacturer Stock Number60440202954
- Manufacturer Upc Number00051144976607
- Mounting TypeAdhesive/PSA
- UPC_NO00051144976607
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)