Motion
97664 PSA CLOTH DISC 348D 20"XNH P100 X-WEIGHT

3M
97664 PSA CLOTH DISC 348D 20"XNH P100 X-WEIGHT

3M™ PSA Cloth Disc 348D, P100 X-weight, 20 in x NH, Die 2000D, 10 per case
Mi Item #03175944
MFR #97664 PSA CLOTH DISC 348D 20"XNH P100 X-WEIGHT
Price$45.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97664 PSA CLOTH DISC 348D 20"XNH P100 X-WEIGHT

3M™ PSA Cloth Disc 348D, P100 X-weight, 20 in x NH, Die 2000D, 10 per case
Mi Item #03175944
MFR #97664 PSA CLOTH DISC 348D 20"XNH P100 X-WEIGHT

Mfr description
97664 PSA CLOTH DISC 348D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pressure sensitive adhesive backing easily adheres to a backup pad or steel platen and allows for clean and fast removal for quick replacement
  • X-weight, durable cloth backing supports aggressive applications without tearing or edge wear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.61/each

Specifications

Dimensions

  • Disc Diameter  
    20 in
  • Overall Diameter
    20 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P100
  • Manufacturer Stock Number
    60440202996
  • Manufacturer Upc Number
    00051144976645
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051144976645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)