Motion
97681 ROLOC DISC TS 361F 2"P100 YF-WEIGHT

3M
97681 ROLOC DISC TS 361F 2"P100 YF-WEIGHT

Roloc™ Cloth Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, P100 Grit, Brown Color
Mi Item #03175948
MFR #97681 ROLOC DISC TS 361F 2"P100 YF-WEIGHT
Price$2.36/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97681 ROLOC DISC TS 361F 2"P100 YF-WEIGHT

Roloc™ Cloth Disc - 2.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Cloth Backing Material, P100 Grit, Brown Color
Mi Item #03175948
MFR #97681 ROLOC DISC TS 361F 2"P100 YF-WEIGHT

Mfr description
97681 ROLOC DISC TS 361F
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M™ Roloc™ attachment enables efficient and secure installation and removal of the disc
  • Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.36/dc

Specifications

Dimensions

  • Backing Weight
    YF
  • Disc Diameter  
    3 in
  • Overall Diameter
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Surface Preparation
  • Attachment Method
    TS
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P100
  • Manufacturer Stock Number
    60440208738
  • Manufacturer Upc Number
    00051144976812
  • Material Application
    Edge Beveling, Weld Removal and Finishing, Blending, Prepping Metal Prior to Paint, Weld Grinding, Flat Areas
  • Max Rpm
    25000 rpm
  • Mounting Type
    TS
  • UPC_NO
    00051144976812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)