Motion
97723 SQUARE PAD 341D 3"X3"X1/4"P120 X-WEIGHT

3M
97723 SQUARE PAD 341D 3"X3"X1/4"P120 X-WEIGHT

3M™ Square Pad 341D, 3 in x 3 in x 1/4 in, P120 X-weight, 50 per inner 100 per case
MI ITEM #03175961
MFR #97723 SQUARE PAD 341D 3"X3"X1/4"P120 X-WEIGHT
List Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97723 SQUARE PAD 341D 3"X3"X1/4"P120 X-WEIGHT

3M™ Square Pad 341D, 3 in x 3 in x 1/4 in, P120 X-weight, 50 per inner 100 per case
MI ITEM #03175961
MFR #97723 SQUARE PAD 341D 3"X3"X1/4"P120 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.75/each for your price

Overview

Mfr description
97723 SQUARE PAD 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Mandrel use increases range and versatility
  • Ideal for deburring and finishing channels, fillet welds and corners
  • Resin bond system provides good grain retention and life
  • Closed coat construction helps deliver fine finishes
  • Available in a range of grades, so operators can choose the right grade for their unique application

Specifications

  • Product Types
    Square Pad
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Abrasive Material
    Aluminum Oxide
  • Color
    Brown
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440200610
  • Manufacturer Upc Number
    00051144977239
  • UPC_NO
    00051144977239
  • Grit Number
    P120
  • Length
    3 in
  • Overall Length
    3 in
  • Overall Thickness
    0.25 in
  • Overall Width
    3 in
  • Weight
    0.115 lb
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought