Motion
97750 CROSS PAD 341D 2-1/2"X2-1/2"X3/4"60 X-WEIGHT

3M
97750 CROSS PAD 341D 2-1/2"X2-1/2"X3/4"60 X-WEIGHT

3M™ Cross Pad 341D, 2-1/2 in x 2-1/2 in x 3/4 in, 60 X-weight, 50 per inner 100 per case
MI ITEM #03175983
MFR #97750 CROSS PAD 341D 2-1/2"X2-1/2"X3/4"60 X-WEIGHT
List Price$7.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97750 CROSS PAD 341D 2-1/2"X2-1/2"X3/4"60 X-WEIGHT

3M™ Cross Pad 341D, 2-1/2 in x 2-1/2 in x 3/4 in, 60 X-weight, 50 per inner 100 per case
MI ITEM #03175983
MFR #97750 CROSS PAD 341D 2-1/2"X2-1/2"X3/4"60 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.68/each for your price

Overview

Mfr description
97750 CROSS PAD 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible, cross-shaped sanding pad fits into holes or channels of various sizes
  • Abrasive is bonded to heavy, X-weight cloth backing for durability during heavy sanding
  • Durable aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable resin bond resists deterioration from heat, extending the life of the cross pad
  • Cross pad attaches to a compatible mandrel (sold separately) for use with a rotary tool

Specifications

  • Product Types
    Cross Pad
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    18000 rpm
  • Color
    Brown
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440200669
  • Manufacturer Upc Number
    00051144977505
  • UPC_NO
    00051144977505
  • Grit Number
    60
  • Length
    2-1/2 in
  • Overall Length
    2.5 in
  • Overall Thickness
    0.75 in
  • Overall Width
    2.5 in
  • Weight
    0.021 lb
  • Width
    2-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text