Motion
97766 CROSS PAD 341D 3-1/2"X3-1/2"X1-1/2"80 X-WEIGHT

3M
97766 CROSS PAD 341D 3-1/2"X3-1/2"X1-1/2"80 X-WEIGHT

3M™ Cross Pad 341D, 3-1/2 in x 3-1/2 in x 1-1/2 in, 80 X-weight, 50 per inner 100 per case
MI ITEM #03175993
MFR #97766 CROSS PAD 341D 3-1/2"X3-1/2"X1-1/2"80 X-WEIGHT
List Price$11.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97766 CROSS PAD 341D 3-1/2"X3-1/2"X1-1/2"80 X-WEIGHT

3M™ Cross Pad 341D, 3-1/2 in x 3-1/2 in x 1-1/2 in, 80 X-weight, 50 per inner 100 per case
MI ITEM #03175993
MFR #97766 CROSS PAD 341D 3-1/2"X3-1/2"X1-1/2"80 X-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.74/each for your price

Overview

Mfr description
97766 CROSS PAD 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible, cross-shaped sanding pad fits into holes or channels of various sizes
  • Abrasive is bonded to heavy, X-weight cloth backing for durability during heavy sanding
  • Durable aluminum oxide abrasive offers a fast cut and long life, and performs well on many surfaces
  • Durable resin bond resists deterioration from heat, extending the life of the cross pad
  • Cross pad attaches to a compatible mandrel (sold separately) for use with a rotary tool

Specifications

  • Product Types
    Cross Pad
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Abrasive Material
    Aluminum Oxide
  • Max Rpm
    15000 rpm
  • Color
    Brown
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440200719
  • Manufacturer Upc Number
    00051144977666
  • UPC_NO
    00051144977666
  • Grit Number
    80
  • Length
    3-1/2 in
  • Overall Length
    3.5 in
  • Overall Thickness
    1.5 in
  • Overall Width
    3.5 in
  • Weight
    0.047 lb
  • Width
    3-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text