Motion
97768 CROSS PAD 341D 4"X4"X1"60 X-WEIGHT

3M
97768 CROSS PAD 341D 4"X4"X1"60 X-WEIGHT

3M™ Cross Pad 341D, 4 in x 4 in x 1 in, 60 X-weight, 50 per inner 100 per case
MI ITEM #03175995
MFR #97768 CROSS PAD 341D 4"X4"X1"60 X-WEIGHT
Price$17.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97768 CROSS PAD 341D 4"X4"X1"60 X-WEIGHT

3M™ Cross Pad 341D, 4 in x 4 in x 1 in, 60 X-weight, 50 per inner 100 per case
MI ITEM #03175995
MFR #97768 CROSS PAD 341D 4"X4"X1"60 X-WEIGHT

Mfr description
97768 CROSS PAD 341D
  • For industrial/occupational use only. Not for consumer sale or use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.13/each

Specifications

Dimensions

  • Backing Weight
    X
  • Length
    4 in
  • Weight
    0.084 lb
  • Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Grit Number
    P60
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440200727
  • Manufacturer Upc Number
    00051144977680
  • Product Types
    Cross Pad
  • UPC_NO
    00051144977680

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)