Motion
97780 5"X5"X1-1/2"60X CROSSPAD 341D

3M
97780 5"X5"X1-1/2"60X CROSSPAD 341D

3M™ Cross Pad 341D, 60 X-weight, 5 in x 5 in x 1-1/2 in, 50 per inner, 100 per case
Mi Item #03176003
MFR #97780 5"X5"X1-1/2"60X CROSSPAD 341D
Price$16.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97780 5"X5"X1-1/2"60X CROSSPAD 341D

3M™ Cross Pad 341D, 60 X-weight, 5 in x 5 in x 1-1/2 in, 50 per inner, 100 per case
Mi Item #03176003
MFR #97780 5"X5"X1-1/2"60X CROSSPAD 341D

Mfr description
97780 5"X5"X1-1/2"60X CROSSPAD 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible, cross-shaped sanding pad fits into holes or channels of various sizes
  • Abrasive is bonded to heavy, X-weight cloth backing for durability during heavy sanding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.23/each

Specifications

Dimensions

  • Backing Weight
    X
  • Length
    5 in
  • Overall Length
    5 in
  • Overall Thickness
    1.5 in
  • Overall Width
    5 in
  • Weight
    0.133 lb
  • Width
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P60
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440200735
  • Manufacturer Upc Number
    00051144977802
  • Max Rpm
    1000 rpm
  • Product Types
    Cross Pad
  • UPC_NO
    00051144977802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)