Motion
97783 CROSS PAD 341D 6"X6"X1-1/2"60 X-WEIGHT

3M
97783 CROSS PAD 341D 6"X6"X1-1/2"60 X-WEIGHT

3M™ Cross Pad 341D, 60 X-weight, 6 in x 6 in x 1-1/2 in, 50 per case, 100 per case
Mi Item #03176005
MFR #97783 CROSS PAD 341D 6"X6"X1-1/2"60 X-WEIGHT
Price$16.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97783 CROSS PAD 341D 6"X6"X1-1/2"60 X-WEIGHT

3M™ Cross Pad 341D, 60 X-weight, 6 in x 6 in x 1-1/2 in, 50 per case, 100 per case
Mi Item #03176005
MFR #97783 CROSS PAD 341D 6"X6"X1-1/2"60 X-WEIGHT

Mfr description
97783 CROSS PAD 341D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible, cross-shaped sanding pad fits into holes or channels of various sizes
  • Abrasive is bonded to heavy, X-weight cloth backing for durability during heavy sanding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.75/each

Specifications

Dimensions

  • Backing Weight
    X
  • Length
    6 in
  • Overall Length
    6 in
  • Overall Thickness
    1.5 in
  • Overall Width
    6 in
  • Weight
    0.143 lb
  • Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Grit Number
    P60
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440200743
  • Manufacturer Upc Number
    00051144977833
  • Product Types
    Cross Pad
  • UPC_NO
    00051144977833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)