Motion
99401 PRO-PAK ALUM OXIDE SHEETS FOR PAINT & RUST REMOVAL 9"X11" 220 GRIT

3M
99401 PRO-PAK ALUM OXIDE SHEETS FOR PAINT & RUST REMOVAL 9"X11" 220 GRIT

3M™ Pro-Pak™ Aluminum Oxide Sheets for Paint and Rust Removal, 9 in x 11 in, 220 grit, Open Stock
MI ITEM #03176009
MFR #99401 PRO-PAK ALUM OXIDE SHEETS FOR PAINT & RUST REMOVAL 9"X11" 220 GRIT
List Price$16.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
99401 PRO-PAK ALUM OXIDE SHEETS FOR PAINT & RUST REMOVAL 9"X11" 220 GRIT

3M™ Pro-Pak™ Aluminum Oxide Sheets for Paint and Rust Removal, 9 in x 11 in, 220 grit, Open Stock
MI ITEM #03176009
MFR #99401 PRO-PAK ALUM OXIDE SHEETS FOR PAINT & RUST REMOVAL 9"X11" 220 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.59/each for your price

Overview

Mfr description
99401 PRO-PAK ALUM OXIDE SHEETS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 220 grit
  • All purpose sandpaper
  • For use on paint, wood and metal
  • Extremely tough and durable synthetic abrasive
  • Resin coating increases the life and cut of the sandpaper

Specifications

  • Application
    Sanding
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    220
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Manufacturer Stock Number
    70071065414
  • Manufacturer Upc Number
    00051144994014
  • UPC_NO
    00051144994014
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought