Motion
99404 PRO-PAK PAINT & RUST REMOVAL (ALOX)99404NA 9"X11" 100C

3M
99404 PRO-PAK PAINT & RUST REMOVAL (ALOX)99404NA 9"X11" 100C

3M™ Aluminum Oxide Sandpaper 99404NA, 9 in x 11 in, 100 grit, 25 sht/pk
MI ITEM #03176012
MFR #99404 PRO-PAK PAINT & RUST REMOVAL (ALOX)99404NA 9"X11" 100C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
99404 PRO-PAK PAINT & RUST REMOVAL (ALOX)99404NA 9"X11" 100C

3M™ Aluminum Oxide Sandpaper 99404NA, 9 in x 11 in, 100 grit, 25 sht/pk
MI ITEM #03176012
MFR #99404 PRO-PAK PAINT & RUST REMOVAL (ALOX)99404NA 9"X11" 100C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
99404 PRO-PAK PAINT & RUST REMOVAL
  • For industrial/occupational use only. Not for consumer sale or use.
  • 100 grit
  • All purpose sandpaper
  • For use on paint, wood and metal
  • Extremely tough and durable synthetic abrasive
  • Resin coating increases the life and cut of the sandpaper

Specifications

  • Application
    Sanding
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    100
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Weight
    C
  • Number of Sheets
    25
  • Manufacturer Stock Number
    70070927036
  • Manufacturer Upc Number
    00051144994045
  • UPC_NO
    00051144994045
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text