Motion
99405 PRO-PAK ALUM OXIDE SHEETS FOR PAINT & RUST REMOVAL 9"X11" 80 GRIT

3M
99405 PRO-PAK ALUM OXIDE SHEETS FOR PAINT & RUST REMOVAL 9"X11" 80 GRIT

3M™ Pro-Pak™ Aluminum Oxide Sheets for Paint and Rust Removal, 9 in x 11 in, 80 grit, 10 packs/cap case, Open Stock
MI ITEM #03176013
MFR #99405 PRO-PAK ALUM OXIDE SHEETS FOR PAINT & RUST REMOVAL 9"X11" 80 GRIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
99405 PRO-PAK ALUM OXIDE SHEETS FOR PAINT & RUST REMOVAL 9"X11" 80 GRIT

3M™ Pro-Pak™ Aluminum Oxide Sheets for Paint and Rust Removal, 9 in x 11 in, 80 grit, 10 packs/cap case, Open Stock
MI ITEM #03176013
MFR #99405 PRO-PAK ALUM OXIDE SHEETS FOR PAINT & RUST REMOVAL 9"X11" 80 GRIT

Mfr description
99405 PRO-PAK ALUM OXIDE SHEETS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 80 grit
  • All purpose sandpaper
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    D
  • Overall Length
    11 in
  • Overall Width
    9 in
  • Sheet Length
    11 in
  • Sheet Width
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Grit Number
    80
  • Manufacturer Stock Number
    70071065430
  • Manufacturer Upc Number
    00051144994052
  • Number of Sheets
    10
  • UPC_NO
    00051144994052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)