Motion
99420 PRO-PAK WETORDRY BETWEEN FINISH COATS SAND SHEET 99420NA 9"X11"400A G

3M
99420 PRO-PAK WETORDRY BETWEEN FINISH COATS SAND SHEET 99420NA 9"X11"400A G

3M™ Pro-Pak™ Wetordry™ Between Finish Coats Sanding Sheets 99420NA, 9 in x 11 in, 400A grit 25 sht pk
MI ITEM #03176020
MFR #99420 PRO-PAK WETORDRY BETWEEN FINISH COATS SAND SHEET 99420NA 9"X11"400A G
List Price$35.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
99420 PRO-PAK WETORDRY BETWEEN FINISH COATS SAND SHEET 99420NA 9"X11"400A G

3M™ Pro-Pak™ Wetordry™ Between Finish Coats Sanding Sheets 99420NA, 9 in x 11 in, 400A grit 25 sht pk
MI ITEM #03176020
MFR #99420 PRO-PAK WETORDRY BETWEEN FINISH COATS SAND SHEET 99420NA 9"X11"400A G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.00/each for your price

Overview

Mfr description
99420 PRO-PAK WETORDRY BETWEEN FINISH
  • For industrial/occupational use only. Not for consumer sale or use.
  • 400A grit
  • Silicon carbide abrasive, a sharp synthetic mineral that cuts fast and smooth
  • Use with water or cutting oil to reduce clogging and extend abrasive life
  • Offered in two weights of waterproof paper to suit your specific sanding needs: flexible "A" weight backing for contour sanding and durable "C" weight backing for improved stock removal and leveling general surfaces
  • For flat areas, for use by hand or with sanding block

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    400
  • Grade
    Super Fine
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    Paper
  • Backing Weight
    A
  • Number of Sheets
    25
  • Manufacturer Stock Number
    70070927127
  • Manufacturer Upc Number
    00051144994205
  • UPC_NO
    00051144994205
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought