Motion
99430 PRO-PAK DRYWALL SANDING SHEET 4.1875"X11.25" 120C GRIT

3M
99430 PRO-PAK DRYWALL SANDING SHEET 4.1875"X11.25" 120C GRIT

3M™ Pro-Pak™ Drywall Sanding Sheet 99430, 4.1875 in x 11.25 in, 25 sht pk, 120C Grit
MI ITEM #03176026
MFR #99430 PRO-PAK DRYWALL SANDING SHEET 4.1875"X11.25" 120C GRIT
List Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
99430 PRO-PAK DRYWALL SANDING SHEET 4.1875"X11.25" 120C GRIT

3M™ Pro-Pak™ Drywall Sanding Sheet 99430, 4.1875 in x 11.25 in, 25 sht pk, 120C Grit
MI ITEM #03176026
MFR #99430 PRO-PAK DRYWALL SANDING SHEET 4.1875"X11.25" 120C GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.50/each for your price

Overview

Mfr description
99430 PRO-PAK DRYWALL SANDING SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • 120C Grit
  • Pre-cut to 4-3/16 inch x 11-1/4 inch and die-cut to fit most drywall sanding tools
  • Heavy duty backing for maximum durability during stock and sanding operations
  • Can also be used for sanding wood, metal, plastic and painted surfaces.

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Grit Number
    120
  • Sheet Length
    11-1/4 in
  • Sheet Width
    4.1875 in
  • Backing Weight
    C
  • Number of Sheets
    25
  • Manufacturer Stock Number
    70005137040
  • Manufacturer Upc Number
    00051144994304
  • UPC_NO
    00051144994304

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought