Motion
99431NA

3M
99431NA

Coated Sanding Sheet - Aluminum Oxide Material, 11-1/4 in Long, 4-3/16 in Wide, 150 Grit, 25
Mi Item #03176027
MFR #99431NA
Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
99431NA

Coated Sanding Sheet - Aluminum Oxide Material, 11-1/4 in Long, 4-3/16 in Wide, 150 Grit, 25
Mi Item #03176027
MFR #99431NA

Mfr description
99431 PRO-PAK DRYWALL SANDING SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Pre-cut to 4-3/16 inch x 11-1/4 inch
  • Die-cut to fit most drywall sanding tools
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.50/each

Specifications

Dimensions

  • Backing Weight
    C
  • Overall Length
    11.25 in
  • Overall Width
    4.1875 in
  • Sheet Length
    11-1/4 in
  • Sheet Width
    4-3/16 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Grit Number
    150
  • Manufacturer Stock Number
    70005137057
  • Manufacturer Upc Number
    00051144994311
  • Number of Sheets
    25
  • UPC_NO
    00051144994311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)