Motion
99433 DRYWALL SANDING SHEETS 99433NA 4 3/16"X11 1/4"(106 MM X 285 MM)

3M
99433 DRYWALL SANDING SHEETS 99433NA 4 3/16"X11 1/4"(106 MM X 285 MM)

3M™ Drywall Sanding Sheets 99433NA, 4 3/16 in x 11 1/4 in, 80 grit, 25 shts/pk, 10pks/cs
MI ITEM #03176029
MFR #99433 DRYWALL SANDING SHEETS 99433NA 4 3/16"X11 1/4"(106 MM X 285 MM)
List Price$16.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
99433 DRYWALL SANDING SHEETS 99433NA 4 3/16"X11 1/4"(106 MM X 285 MM)

3M™ Drywall Sanding Sheets 99433NA, 4 3/16 in x 11 1/4 in, 80 grit, 25 shts/pk, 10pks/cs
MI ITEM #03176029
MFR #99433 DRYWALL SANDING SHEETS 99433NA 4 3/16"X11 1/4"(106 MM X 285 MM)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.87/each for your price

Overview

Mfr description
99433 DRYWALL SANDING SHEETS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 80 grit
  • Pre-cut for easy attachment to hand or pole sanders.
  • Applications: used for sanding wood, metal, plastic and painted surfaces
  • Cuts cleanly and leaves a smooth finish
  • Abrasive is a sharp synthetic mineral that cuts fast
  • Versatile sanding sheet
  • Sheet size : 4 3/16in x 11 1/4in
  • Contains 25 Sheets/Pack

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Sheet Length
    11-1/4 in
  • Sheet Width
    4.1875 in
  • Backing Weight
    D
  • Number of Sheets
    25
  • Manufacturer Stock Number
    70005137065
  • Manufacturer Upc Number
    00051144994335
  • UPC_NO
    00051144994335
  • Overall Length
    11.25 in
  • Overall Width
    4.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought