Motion
99437 PRO-PAK DRYWALL SANDING SCREENS 99437 150 GRIT

3M
99437 PRO-PAK DRYWALL SANDING SCREENS 99437 150 GRIT

3M™ Drywall Sanding Screens 99437, 4 3/16 in x 11 1/4 in, 150 grit, 10 sheets/pk, 10 pks/cs
MI ITEM #03176031
MFR #99437 PRO-PAK DRYWALL SANDING SCREENS 99437 150 GRIT
List Price$29.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
99437 PRO-PAK DRYWALL SANDING SCREENS 99437 150 GRIT

3M™ Drywall Sanding Screens 99437, 4 3/16 in x 11 1/4 in, 150 grit, 10 sheets/pk, 10 pks/cs
MI ITEM #03176031
MFR #99437 PRO-PAK DRYWALL SANDING SCREENS 99437 150 GRIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.09/each for your price

Overview

Mfr description
99437 PRO-PAK DRYWALL SANDING SCREENS
  • For industrial/occupational use only. Not for consumer sale or use.
  • 150 Grit
  • Die-cut
  • made to fit most drywall sanding tools
  • Rinse and re-use
  • Use both sides of screen for long life

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    150
  • Sheet Length
    11-1/4 in
  • Sheet Width
    4-3/16 in
  • Backing Material
    Cloth
  • Number of Sheets
    10
  • Manufacturer Stock Number
    70005045375
  • Manufacturer Upc Number
    00051144994373
  • UPC_NO
    00051144994373

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought