Overview
Mfr description
99438 PRO-PAK DRYWALL SANDING SCREENS
- For industrial/occupational use only. Not for consumer sale or use.
- 120 grit
- Die-cut
- made to fit most drywall sanding tools
- Rinse and re-use
- Use both sides of screen for long life
- Works on drywall and plaster
- 10 Die cut sheets/Pack
- Size: 4-3/16 in. x 11-1/4 in.
- Pre-cut for easy attachment to hand or pole sander
Specifications
- ApplicationSanding
- Abrasive MaterialSilicon Carbide
- Grit Number120
- Sheet Length11-1/4 in
- Sheet Width4-3/16 in
- Number of Sheets10
- Manufacturer Stock Number70005045383
- Manufacturer Upc Number00051144994380
- UPC_NO00051144994380
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data