Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07264

Scotch-Brite® ocelo™ Large Sponge 7264-T, 12/1
MI ITEM #03176043
MFR #07264

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
07264 O-CEL-O SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Multi-purpose Large Sponge
  • Safe on non-stick cookware, showers, coolers, and more
  • Sponges made from 100% plant-based fibers
  • Available in 1-packs
  • Color may vary

Specifications

  • Sponge Type
    Sponge
  • Sponge Material
    Cellulose
  • Sponge Thickness
    1-1/2 in
  • Sponge Length
    7.7 in
  • Sponge Width
    4.2 in
  • Number of Sponges
    12
  • Sponge Color
    Blue
  • Manufacturer Upc Number
    00053200072667

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought