Motion
00907 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31178 35 KV 1000 KCMIL WHIT

3M
00907 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31178 35 KV 1000 KCMIL WHIT

3M™ Scotchlok™ Copper Two Hole Long Barrel Lug 31178, up to 35 kV, 1000 kcmil, White, 6/Case
MI ITEM #03176055
MFR #00907 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31178 35 KV 1000 KCMIL WHIT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00907 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31178 35 KV 1000 KCMIL WHIT

3M™ Scotchlok™ Copper Two Hole Long Barrel Lug 31178, up to 35 kV, 1000 kcmil, White, 6/Case
MI ITEM #03176055
MFR #00907 SCOTCHLOK COPPER TWO HOLE LONG BARREL LUG 31178 35 KV 1000 KCMIL WHIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00907 SCOTCHLOK COPPER TWO HOLE LONG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long barrel ensures a secure fit and offers reliable performance
  • Barrel has colored stripes that help to indicate the wire range
  • Suitable for indoor and outdoor applications
  • Made of copper for good conductivity and tin plating for corrosion resistance
  • For up to 35 kV applications
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant

Specifications

  • Stud Size
    1/2 in
  • Number of Stud Holes
    2
  • Stud Spacing
    1-3/4 in
  • Wire Gauge Range
    Maximum of 1000
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Number Of Connections
    1
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Color Code
    White
  • Maximum Wire Gauge
    1000 kcmil
  • Color
    White
  • Manufacturer Upc Number
    00054007009078
  • Minimum Order Quantity
    6
  • Overall Length
    7.28 in
  • UPC_NO
    00054007009078
  • Weight
    1.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought