Motion
01012 SCOTCHLOK RING TONGUE NONINSUL BUTTED SEAM MU18-38RK STUD SZ 3/8

3M
01012 SCOTCHLOK RING TONGUE NONINSUL BUTTED SEAM MU18-38RK STUD SZ 3/8

3M™ Scotchlok™ Ring Tongue, Non-Insulated Butted Seam MU18-38RK, Stud Size 3/8, 1000/Case
MI ITEM #03176078
MFR #01012 SCOTCHLOK RING TONGUE NONINSUL BUTTED SEAM MU18-38RK STUD SZ 3/8
Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01012 SCOTCHLOK RING TONGUE NONINSUL BUTTED SEAM MU18-38RK STUD SZ 3/8

3M™ Scotchlok™ Ring Tongue, Non-Insulated Butted Seam MU18-38RK, Stud Size 3/8, 1000/Case
MI ITEM #03176078
MFR #01012 SCOTCHLOK RING TONGUE NONINSUL BUTTED SEAM MU18-38RK STUD SZ 3/8

Mfr description
01012 SCOTCHLOK RING TONGUE NONINSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.60/each

Specifications

Dimensions

  • Overall Length
    0.93 in
  • Stud Size
    3/8 in
  • Terminal Thickness
    0.03 in

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007010128
  • Maximum Wire Gauge
    18 AWG
  • Minimum Wire Gauge
    22 AWG
  • UPC_NO
    00054007010128
  • Wire Gauge Range
    22 to 18 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)