Motion
01023 SCOTCHLOK RING TONGUE NONINSUL BRAZED SEAM M18-10R/LK STUD SZ 10

3M
01023 SCOTCHLOK RING TONGUE NONINSUL BRAZED SEAM M18-10R/LK STUD SZ 10

3M™ Scotchlok™ Ring Tongue, Non-Insulated Brazed Seam M18-10R/LK, Stud Size 10, 1000/Case
MI ITEM #03176082
MFR #01023 SCOTCHLOK RING TONGUE NONINSUL BRAZED SEAM M18-10R/LK STUD SZ 10
List Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01023 SCOTCHLOK RING TONGUE NONINSUL BRAZED SEAM M18-10R/LK STUD SZ 10

3M™ Scotchlok™ Ring Tongue, Non-Insulated Brazed Seam M18-10R/LK, Stud Size 10, 1000/Case
MI ITEM #03176082
MFR #01023 SCOTCHLOK RING TONGUE NONINSUL BRAZED SEAM M18-10R/LK STUD SZ 10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.48/each for your price

Overview

Mfr description
01023 SCOTCHLOK RING TONGUE NONINSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, brazed-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
  • Standard-style ring tongue fits around the stud
  • Stud size #10
  • Accommodates wire sizes 22 to 18 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a maximum temperature of 347 degrees F (175 degrees C) for bare terminals
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 1000/case

Specifications

  • Stud Size
    #10
  • Wire Gauge Range
    22 to 18 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Terminal Thickness
    0.03 in
  • Maximum Wire Gauge
    18 AWG
  • Minimum Wire Gauge
    22 AWG
  • Overall Length
    0.74 in
  • Manufacturer Upc Number
    00054007010234
  • UPC_NO
    00054007010234
  • Manufacturer Stock Number
    7100163923

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought