Motion
01078 SCOTCHLOK RING TONGUE VINYL INSUL BUTTED SEAM MVU18-4R/SK STUD SZ 4

3M
01078 SCOTCHLOK RING TONGUE VINYL INSUL BUTTED SEAM MVU18-4R/SK STUD SZ 4

3M™ Scotchlok™ Ring Tongue, Vinyl Insulated Butted Seam MVU18-4R/SK, Stud Size 4, 1000/Case
MI ITEM #03176098
MFR #01078 SCOTCHLOK RING TONGUE VINYL INSUL BUTTED SEAM MVU18-4R/SK STUD SZ 4
List Price$0.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01078 SCOTCHLOK RING TONGUE VINYL INSUL BUTTED SEAM MVU18-4R/SK STUD SZ 4

3M™ Scotchlok™ Ring Tongue, Vinyl Insulated Butted Seam MVU18-4R/SK, Stud Size 4, 1000/Case
MI ITEM #03176098
MFR #01078 SCOTCHLOK RING TONGUE VINYL INSUL BUTTED SEAM MVU18-4R/SK STUD SZ 4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.67/each for your price

Overview

Mfr description
01078 SCOTCHLOK RING TONGUE VINYL INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Red vinyl-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Funnel-designed, polyvinyl chloride sleeve offers easy insertion of wires
  • Standard-style ring tongue fits around the stud
  • Stud size #4
  • Accommodates wire sizes 22 to 18 AWG
  • Made of electrolytic copper for good conductivity and has tin plating for corrosion resistance
  • Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
  • 600V-rated for building wire and 1000V for signs, fixtures or luminaires
  • UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
  • 1000/case

Specifications

  • Stud Size
    #4
  • Wire Gauge Range
    22 to 18 AWG
  • Connection Type
    Crimp
  • Connection Orientation
    Straight
  • Insulation Material
    Vinyl
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Terminal Thickness
    0.03 in
  • Insulation Color
    Red
  • Maximum Wire Gauge
    18 AWG
  • Minimum Wire Gauge
    22 AWG
  • Overall Length
    0.8 in
  • Manufacturer Upc Number
    00054007010784
  • UPC_NO
    00054007010784

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought