Motion
01200 SCOTCHLOK BLOCK FORK NON-INSUL BUTTED SEAM MU18-8FBK STUD SZ8

3M
01200 SCOTCHLOK BLOCK FORK NON-INSUL BUTTED SEAM MU18-8FBK STUD SZ8

3M™ Scotchlok™ Block Fork, Non-Insulated Butted Seam MU18-8FBK, Stud Size 8, suitable for use in a terminal block, 1000/Case
MI ITEM #03176121
MFR #01200 SCOTCHLOK BLOCK FORK NON-INSUL BUTTED SEAM MU18-8FBK STUD SZ8
Price$0.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01200 SCOTCHLOK BLOCK FORK NON-INSUL BUTTED SEAM MU18-8FBK STUD SZ8

3M™ Scotchlok™ Block Fork, Non-Insulated Butted Seam MU18-8FBK, Stud Size 8, suitable for use in a terminal block, 1000/Case
MI ITEM #03176121
MFR #01200 SCOTCHLOK BLOCK FORK NON-INSUL BUTTED SEAM MU18-8FBK STUD SZ8

Mfr description
01200 SCOTCHLOK BLOCK FORK NON-INSUL
  • For industrial/occupational use only. Not for consumer sale or use.
  • Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
  • Beveled mouth offers easy insertion of wires
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.39/each

Specifications

Dimensions

  • Overall Length
    0.65 in
  • Overall Width
    0.3 in
  • Stud Size
    #8
  • Terminal Thickness
    0.03 in
  • Weight
    0.001 lb

Details

  • Connection Orientation
    Straight
  • Connection Type
    Crimp
  • Contact Material
    Copper
  • Contact Plating
    Tin
  • Manufacturer Upc Number
    00054007012009
  • Maximum Wire Gauge
    18 AWG
  • Minimum Order Quantity
    1000
  • Minimum Wire Gauge
    22 AWG
  • Terminal Shape
    Block Fork
  • UPC_NO
    00054007012009
  • Wire Gauge Range
    22 to 18 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)